Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Roper K9224AR K922PRA K9324AR 12V 14Ah Lawn and Garden Battery

Rollover image to zoom in

Click image to enlarge

AJC® Roper K9224AR K922PRA K9324AR 12V 14Ah Lawn and Garden Battery

Item #: WBB1794842

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 64%
Price: $31.95
Product Information
Customer Review
Product Q&A
AJC® Roper K9224AR K922PRA K9324AR 12V 14Ah Lawn and Garden Battery

Features:

    • AJC® Brand replacement compatible with a Roper K9224AR K922PRA K9324AR Lawn and Garden Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 14Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Roper.

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS8.8
    • LENGTH INCHES6
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERK9224AR K922PRA K9324AR
    • WIDTH INCHES3.9
    • DISTRIBUTOR PART NUMBERAJC-D14S-B-0-143505
    • TERMINALSF2
    • HEIGHT INCHES3.8
    • REPLACEMENT FORRoper
    • AMPS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!