Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC®  SCB SP4-6 6V 5Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® SCB SP4-6 6V 5Ah Sealed Lead Acid Battery

Item #: WBB1781635

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 63%
Price: $7.00
Product Information
Customer Review
Product Q&A
AJC® SCB SP4-6 6V 5Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a SCB SP4-6 Sealed Lead Acid Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by SCB.

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE6
    • WEIGHT LBS1.9
    • LENGTH INCHES2.8
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERSP4-6
    • DISTRIBUTOR PART NUMBERAJC-C5S-A-1-155395
    • AMPS5
    • WIDTH INCHES1.9
    • HEIGHT INCHES4
    • REPLACEMENT FORSCB
    • TERMINALSF1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!