Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Concrete Vibrators (16)
Remove
Makita Concrete Vibrators
Remove
Narrow Your Results By:
Our Price
Under $532.00 (1)
Over $602.00 (2)





Makita Concrete Vibrators
Makita Concrete Vibrators 18V LXT Lithium-Ion Cordless 4 Ft. Concrete Vibrator Kit

  • Makita-built motor delivers 13,000 VPM to help increase strength of concrete
  • Ergonomic dual directional switch to conveniently hold the tool either horizontal or vertical positions
  • Up to 25 minute run-time under load
  • Compact design at only 58-1/2" long and weighs only 8.2 lbs. for reduced operator fatigue
  • Protective cover to help prevent battery contamination
  • LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
  • LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA)

Makita Concrete Vibrators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
DESCRIPTION LENGTH INCHES PART NUMBER IMAGE MODEL QTY PRICE
Makita® BVR450, 18V LXT Lithium-Ion Cordless 4 Ft. Concrete Vibrator Kit58-1/2BVR450
WBB247089 * $531.00
Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit105-1/2BVR850
WBB247090 * $602.00
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
(60)