Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kushlan Products Tamping Rammer

Rollover image to zoom in

Click image to enlarge

Kushlan Products Tamping Rammer

Item #: WBB766155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,826.00
Product Information
Customer Review
Product Q&A
Kushlan Products Tamping Rammer

This Tamping Rammer features a Honda GX160 motor. Plate Size is 11" x 13", with a Vibration of 350-700 BPM and 3600 RPM. Maximum Speed of 101mm/sec. Features Heavy Duty Roll Cage, Heavy Duty Throttle Cable, 3900 Lbs Of Impact Force. Includes Removable dolly wheels for easier mobility, and Operating Instructions.

Product Specifications

    • BRANDKushlan
    • DESCRIPTIONTamping Rammer
    • MANUFACTURERS PART NUMBERKRM160
    • WEIGHT LBS167
    • LENGTH INCHES24
    • ASSEMBLY75 Percent Assembled
    • ENGINE TYPEHonda GX 160
    • APPROVALCE and EPA Approved
    • COLOR FINISHBlack
    • DRIVEBelt and Centrifugal Clutch Belt
    • HORSEPOWER5.5
    • RPM3600
    • WIDTH INCHES20
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed