Bosch Breaker Hammers

Bosch Breaker Hammers

Bosch Breaker Hammers Provide Powerful Tools To Break Up A Variety Of Substances From Wooden Walls To Concrete Pads.

Bosch Breaker Hammers are made of aluminum, steel, rubber and other high quality materials for long lasting durability and dependability. Active vibration control in the hammer mechanism and shock absorbing ergonomic top handle reduces vibration for improved comfort in all day demolition applications. Non-slip housing cover helps prevent tool from accidental falls when not in use. Hammer cart available with some models for transporting hammers and doubles as a hand truck. Available types are Breaker Hammer Tool Only, Breaker Hammer Basic Kit, Breaker Hammer Deluxe Kit, and Breaker Hammer Jack. Blows per minute are 1,000 and 1,300. Energy impacts are 34, 49.5 and 62 J. Voltages are 120 and 240. Dimensions vary per model.


COMPARE IMPACT MANUFACTURERS
BLOWS / MIN BPM ENERGY FT-LBS VOLTAGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.3.207:24