Dewalt Demolition Hammers

Dewalt Demolition Hammers

DeWalt® Demolition Hammers Are Used For Breaking Up Concrete, Mortar, Masonry And Other Heavy Duty Deconstruction Applications.

DeWalt® Demolition Hammers are solidly manufactured for long lasting durability and dependability. Various models to choose from include Active Vibration Control® that reduces vibration felt by the user at the handles, electronic variable speeds, comfort grip rear and side handles and more. 13.5, 14 and 15 amp motors provide high output and overload protection and maximum performance in chipping applications. Deliver 1460 to 2840 maximum blows per minute (BPMs) with 9.5, 15, 22 or 30 ft-lbs impact energy.


COMPARE MANUFACTURERS
MAX BPM IMPACT ENERGY FT-LBS AMPS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:62