Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Rotary Hammers-Cordless (12)
Remove
Bosch 36V Rotary Hammers
Remove
Narrow Your Results By:
Our Price
Under $402.00 (1)
$429.00 - $430.00 (1)
$521.00 - $522.00 (1)
Over $710.00 (1)





Bosch 36V Rotary Hammers
Bosch 36V Rotary Hammers Bosch 36V Rotary Hammers Are Ideal For A Variety Of Hammering Applications And Environments.

Bosch 36V Rotary Hammers are made of high quality materials for long lasting durability and dependability. Variety of types available to meet hammering requirements. SDS-Plus® Bit System models allow tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate. Advanced Lithium-ion battery models provide technology for up to 5X more charges and 2X longer run time than competitive lithium-ion batteries. Available as individual tool or with battery. Types are Rotary Hammer, Rotary Hammer w/Battery, Compact Rotary Hammer and Compact Rotary Hammer w/2 Batteries. Dimensions, maximum RPMs and BPMs and impacts vary per type. Quantity is 1.


Bosch 36V Rotary Hammers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MAX IMPACT MANUFACTURERS
DESCRIPTION RPM BPM ENERGY FT-LBS PART NUMBER IMAGE MODEL QTY PRICE
Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer0-9600-4,2602.211536VSR
WBB248553 * $710.00
BOSCH 11536C, 36V 1 Inch SDS-plus® Rotary Hammer, Tool Only0-15001.2511536C
WBB885576 $401.95
Bosch 11536C-1, 36V Litheon Compact Rotary Hammer0-1,5000-4,8001.25 ft. lbs.11536C-1
WBB248552 * $429.95
Bosch 11536C-2, 36V Litheon Compact Rotary Hammer w/ 2 Batteries0-1,5000-4,8001.25 ft. lbs.11536C-2
WBB248551 * $521.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)