|
Browse Concrete, Masonry & Drywall (2,036 Items) |
|
 |
Metabo® Rotary Hammers |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
Metabo® Rotary Hammers Are Ideal For Professional Work Applications Requiring Speed And Power.
Metabo® Rotary Hammers are made of steel/lexon for long lasting durability. Available in a variety of types providing quality performance and strength to heavy-duty hammering needs. Includes variable setting chisel positions, 360° support handle, percussion stop for drilling only operations, rotation stop for chiseling operations, reversing switch, carbon brush wear indicator and lock on switch. Types are 7/8 "Sds Rotary Hammer, 1" Sds Rotary Hammer, 1 - 3/4" Sds Rotary Hammer, 1-1/8" Sds Rotary Hammer, 1-1/8" Multi Sds Rotary Hammer, 1-1/4" Sds Rotary Hammer, 2" Sds Max Rotary Hammer, Sds-Max Chipping Hammer and Sds-Max Demo Hammer. Arbor sizes are 7/8", 1", 1-3/4", 1-1/8", 1-1/4", 2" and 2" Bits/6" Core Bit. Lengths are 13", 15", 15.5", 16.75", 18", 19.25" and 27.75". Color finish is Green.
|
Metabo® Rotary Hammers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|