Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
1-9/16" SDS Max Combination Hammer Kit
Remove

      Items
1-9/16" SDS Max Combination Hammer Kit 1-9/16" SDS Max Combination Hammer Kit


1-9/16" SDS Max Combination Hammer Kit
1-9/16" SDS Max Combination Hammer Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242764
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
1-9/16" SDS Max Combination Hammer Kit SDS-plus Standard Tip-Drill Bit, 5/8 x 16 x 18 100 Foot Extension Cord    
 
select
select
 

1-9/16" SDS Max Combination Hammer Kit

SDS-plus Standard Tip-Drill Bit, 5/8 x 16 x 18

100 Foot Extension Cord

 
Total for 3 items is $569.90

Product Information
Product Q&A
Write A Review

1-9/16" SDS Max Combination Hammer Kit, D25501K

    Product Features
  • 12 Amp Motor provides high performance & overload protection;490 rpm' 3300 bpm
  • 8.0 ft lbs. of Impact Energy provides fast drilling and powerful chipping
  • Rear Handle Mount for increased user comfort in down drilling applications
  • Factory Set Clutch reduces sudden, high torque reactions if bit jams
  • Trigger Lock On provides increased user comfort in extended use chipping applications
  • Rubber Grip helps reduce the level of vibration felt by the user
  • Lightweight 13.5 lbs
    Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
    Includes
  • 360 side handle
  • Depth Rod
  • Kit Box
  • Users Guide
Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER D25501K
NO LOAD SPEED 490rpm
LIMITED WARRANTY - SERVICE CONTRACT 1 Yr
CLUTCH No
IMPACT ENERGY FT-LBS 8.0 ft-lbs
AMPS 12
TOOL WEIGHT LBS 13.55
TOOL LENGTH INCHES 18.6
OPTIMAL CONCRETE DRILLING INCHES 3/8 - 1-1/4
BLOWS/MIN BPM 3300bpm
VIBRATION CONTROL No


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
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
(70)