Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Tile Cutter® Inc. and Tools ST100 DIY Tile Tool Kit, 9" x 4"

Rollover image to zoom in

Click image to enlarge

Superior Tile Cutter® Inc. and Tools ST100 DIY Tile Tool Kit, 9" x 4"

Item #: WBB1639800

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
Superior Tile Cutter® Inc. and Tools ST100 DIY Tile Tool Kit, 9" x 4"

Features:
  • This kit features all of the essentials to get started in tile installation
  • All tools fit in the 5-gallon bucket with lid
  • The Bucket features liters, quarts and gallon graduations for accurate measurements while mixing material
  • A Margin Trowel with wooden handle is included for mixing material by hand
  • Use the 1/4" x 1/4" x 1/4" square Notched Trowel for laying down thinset mortar, mastic, or other adhesive material
  • Shape the tile to desired size with the carbide-tipped Tile Nippers
  • The 5/8" wide offset jaws are best for ceramic tile and china
  • Carbide tips breaks through hard material
  • Insert the 1/4" durable plastic Tile Spacers between tiles for a consistent spacing and grout line
  • After the tiles have set use the dense solid molded rubber Grout Float to push grout into the joints
  • Use the included Sponge to clean grout off the tiles for a professional looking finish
  • A pair of disposable gloves is included to protect your hands
  • Warning: Always use proper eye protection with tile nippers
Since 1930 Superior Tile Cuutter®, Inc. & Tools has been a trailblazer in professional quality tile cutters and tools. Over 80 years later Superior Tile Cutter® continues to be the choice of professional tilesetters around the world. Superior Tile Cutter®, Inc. & Tools is a wholly owned subsidiary of Kraft Tool Co.®.

.

Product Specifications

    • BRANDSuperior Tile Cutter® Inc. and Tools
    • MANUFACTURERS PART NUMBERST100
    • LENGTH INCHES12-5/8
    • LOAD CAPACITY5 gallons
    • BLADE LENGTH INCHES9
    • HANDLE MATERIALPlastic
    • COLOR FINISHWhite
    • BLADE WIDTH INCHES4
    • WIDTH INCHES12-1/8
    • BLADE MATERIALSteel
    • HEIGHT INCHES14-1/2
    • APPLICABLE MATERIALSTiling
    • WEIGHT4.94
    • BLADE SHAPESquare Notch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:21