Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kushlan Products 36" Concrete Power Trowel

Rollover image to zoom in

Click image to enlarge

Kushlan Products 36" Concrete Power Trowel

Item #: WBB766156

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,635.00
Product Information
Customer Review
Product Q&A
Kushlan Products 36" Concrete Power Trowel

This Concrete Power Trowel features a Honda GX Engine and Steel, 36" Diameter Adjustable Pitch Blade. Overall dimensions are 11"L x 6"W with a Weight of 222 lb. 70 to 140 RPM. Features Adjustable pitch blades, variable speed rotation, Catch resistant operator handle. Includes Float Pan, Instructions, Universal Replacement Blades.

Product Specifications

    • BRANDKushlan
    • DESCRIPTIONConcrete Power Trowel
    • MANUFACTURERS PART NUMBERKPT36-1FP
    • WEIGHT LBS222
    • LENGTH INCHES11
    • ASSEMBLY75 Percent Assembled
    • COLOR FINISHOrange
    • ENGINE TYPEHonda GX 160
    • WIDTH INCHES6
    • HORSEPOWER5.5
    • CONSTRUCTIONSteel
    • APPROVALCE and EPA Approved
    • RPM70-140
    • DRIVEBelt and Centrifugal Clutch Belt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!