Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Dimpler Drywall Screw Setter, D60498 - Pkg Qty 3

BOSCH® Dimpler Drywall Screw Setter, D60498 - Pkg Qty 3

Item #: WBB1038994

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 3

Price: $61.50
Product Information
Customer Review
Product Q&A
Bosch Dimpler Drywall Screw Setter, D60498

This Dimpler is for professional screw setting precision at a fraction of the cost.

Product Specifications

    • BRANDBosch
    • DESCRIPTIONScrew Setter
    • MANUFACTURERS PART NUMBERD60498
    • DIAMETER INCHES4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:46