|
Browse Drills, Drivers, & Bits (2,978 Items) |
|
 |
Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set |
| |
|
 |
|
 |
|
 |
|
|
|
Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7-10 days
Stock No: WB499144
|
|
|
| List Price $32.03 Save 53% |
Price: $14.99 ea. (Sold in pkg of 5, $74.95)
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Milwaukee® Shockwave Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Features
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
Includes
- Phillips Bits: 1" - (1) P1, (7) P2, (2) P3; 2" Power - (2) P2, (1) P3
- Square Bits: 1" - (1) SQ1, (4) SQ2, (1) SQ3; 2" Power - (2) SQ2
- Torx® Bits: 1" - (1) T15, (1) T20, (1) T25; 2" Power - (1) T25
- Magnetic Nut Drivers: (1) 1/4" Red, (1) 5/16" Amber, (1) 3/8" Blue
- (1) Magnetic Bit Holder
- (1) Case with Bulk Storage Container
|
| Product Specifications |
| TYPE |
Proprietary Steel for Extreme Durability & Up to 10X Life |
| DIAMETER |
1/4" |
| KIT BOX / CASE |
Included (Case with Bulk Storage Container) |
| DESCRIPTION |
Milwaukee®: Shockwave Duty™ 29 Piece Impact Drive Bit Set |
| MANUFACTURERS PART NUMBER |
48-32-4401 |
| BRAND |
Milwaukee |
| DRIVE |
1/4" |
| NUMBER OF TOOLS IN KIT |
29 |
|
|
|
|
 |
|
|