Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,978 Items)
Sub Category
Bits-Screw & Bolt Extractors (153)
Remove
Irwin® Screw And Bolt Extractor Sets
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Our Price
Under $19.00 (2)
$29.00 - $30.00 (2)
$34.00 - $35.00 (2)
$36.00 - $37.00 (2)
$39.00 - $40.00 (1)
$66.00 - $67.00 (1)
$83.00 - $84.00 (1)
Over $86.00 (1)





Irwin® Screw And Bolt Extractor Sets
Irwin® Screw And Bolt Extractor Sets Irwin® Screw And Bolt Extractor Sets Are Ideal For Efficiently Removing Stuck Fasteners, Stripped Screws Or Broken Heads Without Damaging Work Pieces.

Bolt and screw extractor sets feature a range of extractor tools for a variety of applications. Straight Screws extract fasteners without expanding material, and are ideal for pipes and fittings. Spiral Screws are used on harder materials with increasing torque. Multi-Spline Screws work well in confined areas and engages fasteners without creating deep holes. Bolt Extractors grip rusted, stripped or painted-over bolts as well as worn fasteners. Power-Grip™ Screw And Bolt Extractor Sets remove rusted, stripped or round-head fasteners and features 1/4" hex shank to easily fit most drills.


Irwin® Screw And Bolt Extractor Sets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION CARTON QTY IMAGE MODEL QTY PRICE EA.
10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit-Pouched5
WBB223444$29.95
10-pc Spiral Extractor & Drill Bit Set in Metal Index1
WBB223481$36.95
48 Pc. Screw Extractor/Drill Master Set1
WBB223006 *$244.95
5-Pc BOLT-GRIP™ Base Set5
WBB223003$34.95
5-Pc BOLT-GRIP™ Expansion Set5
WBB223004$29.95
536/526 Series-4 Pc. Set (2-5), Spiral Screw Extractor-Carded5
WBB223482$9.40
536/526 Series-6 Pc. Set (1-6) Strait Flute-Carded5
WBB223483$18.95
Extractor Set: 5 Pc. 3/4"-1" with 1/2" Drive1
WBB223002 *$83.95
Extractor Set: 9 Pc. 1/4"-3/4" with 3/8" Drive1
WBB222961 *$81.95
Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive1
WBB223001 *$86.95
Hex Head Multi-Spline Screw Extractors-532 Series-10 Pc. (1/8" through 13/32")1
WBB223478$26.95
Hex Head Multi-Spline Screw Extractors-532 Series-15 Pc. (1/8" through 9/16")1
WBB223480$36.95
Hex Head Multi-Spline Screw Extractors-532 Series-25 Pc. (1/8" through 7/8")1
WBB223479 *$66.95
POWER-GRIP Screw and Bolt Extractor 7 Pc. Set5
WBB223005$34.95
Spiral Flute Screw Extractors 536/526 w/Jobber L Cobalt Drill Bit -10 Pc. Set5
WBB223445$39.95
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
(82)