Browse Drills, Drivers, & Bits (2,978 Items)
Milwaukee Premium Bits
Narrow Your Results By:
Milwaukee® Pre-Stress And Premium Bits Allow Fast, Efficient Coring In A Variety Of Concretes.
Milwaukee® Premium Bits are made for coring in a variety of concretes including poured, steel reinforced, and pre-stressed, as well as asphalt. Threaded backs allow easy attachment to the Diamond Drill Motor. Milwaukee® Diamond Core Bit Premium models provide exceptionally long life and conform to Diamond Core Drilling Manufacturers Association standards. Milwaukee® Core Bit Pre-Stress models have diamond impregnated crowns and specifically designed waterways for maximum life in pre-stress applications. Both bit types come in a wide variety of diameter and thread sizes.
Milwaukee Premium Bits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
MANUFACTURERS
DESCRIPTION
PART #
IMAGE
MODEL
QTY
PRICE
Milwaukee® 48-16-0756, Diamond Core Bit Premium 3/4 In 48-16-0756
WBB445869 * $124.95
Milwaukee® 48-16-0876, Diamond Core Bit Premium 7/8 In 48-16-0876
WBB445870 * $133.95
Milwaukee® 48-16-1006, Diamond Core Bit Premium 1 In 48-16-1006
WBB446097 * $136.95
Milwaukee® 48-16-1007, Diamond Core Bit Pre-Stress 1 In 48-16-1007
WBB445854 * $111.95
Milwaukee® 48-16-1260, Diamond Core Bit Premium 1-1/4 In 48-16-1260
WBB445871 * $168.95
Milwaukee® 48-16-1506, Diamond Core Bit Premium 1-1/2 In 48-16-1506
WBB445872 * $176.95
Milwaukee® 48-16-1507, Diamond Core Bit Pre-Stress 1-1/2 In 48-16-1507
WBB445980 * $141.95
Milwaukee® 48-16-2013, Diamond Core Bit Premium 2 In 48-16-2013
WBB445768 * $243.95
Milwaukee® 48-16-2014, Diamond Core Bit Pre-Stress 2 In 48-16-2014
WBB445876 * $184.95
Milwaukee® 48-16-2513, Diamond Core Bit Premium 2-1/2 In 48-16-2513
WBB445851 * $269.95
Milwaukee® 48-16-2514, Diamond Core Bit Pre-Stress 2-1/2 In 48-16-2514
WBB445981 * $191.95
Milwaukee® 48-16-2756, Diamond Core Bit Premium 2-3/4 In 48-16-2756
WBB445852 * $280.95
Milwaukee® 48-16-3013, Diamond Core Bit Premium 3 In 48-16-3013
WBB445769 * $310.95
Milwaukee® 48-16-3014, Diamond Core Bit Pre-Stress 3 In 48-16-3014
WBB445874 * $213.95
Milwaukee® 48-16-3511, Diamond Core Bit Premium 3-1/2 In 48-16-3511
WBB445954 * $352.95
Milwaukee® 48-16-3512, Diamond Core Bit Pre-Stress 3-1/2 In 48-16-3512
WBB446053 * $236.95
Milwaukee® 48-16-4013, Diamond Core Bit Premium 4 In 48-16-4013
WBB445770 * $390.95
Milwaukee® 48-16-4014, Diamond Core Bit Pre-Stress 4 In 48-16-4014
WBB445951 * $252.95
Milwaukee® 48-16-4506, Diamond Core Bit Premium 4-1/2 In 48-16-4506
WBB445853 * $452.95
Milwaukee® 48-16-4507, Diamond Core Bit Pre-Stress 4-1/2 In 48-16-4507
WBB446054 * $277.95
Milwaukee® 48-16-5013, Diamond Core Bit Premium 5 In 48-16-5013
WBB445771 * $482.95
Milwaukee® 48-16-5014, Diamond Core Bit Pre-Stress 5 In 48-16-5014
WBB445952 * $301.95
Milwaukee® 48-16-6013, Diamond Core Bit Premium 6 In 48-16-6013
WBB445791 * $588.00
Milwaukee® 48-16-6014, Diamond Core Bit Pre-Stress 6 In 48-16-6014
WBB445953 * $338.95
Milwaukee® 48-16-7006, Diamond Core Bit Premium 7 In 48-16-7006
WBB445844 * $854.00
Milwaukee® 48-16-8006, Diamond Core Bit Premium 8 In 48-16-8006
WBB445845 * $860.00
Milwaukee® 48-16-9006, Diamond Core Bit Premium 9 In 48-16-9006
WBB445846 * $1,179.00
Milwaukee® 48-16-9506, Diamond Core Bit Premium 10 In 48-16-9506
WBB445847 * $1,242.00
Milwaukee® 48-16-9605, Diamond Core Bit Premium 12 In 48-16-9605
WBB445848 * $1,544.00
Milwaukee® 48-16-9705, Diamond Core Bit Premium 14 In 48-16-9705
WBB446081 * $1,820.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.