Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,979 Items)
Sub Category
Drill Presses (55)
Remove
Jet® Floor Drill Presses
Remove
Narrow Your Results By:
Our Price
Under $600.00 (1)
$1,011.00 - $1,012.00 (1)
$1,099.00 - $1,100.00 (1)
Over $1,699.00 (1)





Jet® Floor Drill Presses
Jet® Floor Drill Presses Jet® Floor Drill Presses Are Ideal For Drilling Into Larger Work Pieces.

Floor Model Drill Presses and Bench Model Drill Presses are made with cast iron heads and feature a permanently-lubricated ball bearing spindle assembly for extended life. Accurate depth stop for precise hole depths. Table tilts 45° using a hand crank. 6-Speed Floor Drill Presses are made with large quill to provide great drilling accuracy. 1/2" drill chuck and arbor. 3” column for head support, while the quill is also supported to lessen deflection. Large table measures 12-1/2”x14-1/2”. 2 Year Limited Warranty.


Jet® Floor Drill Presses
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DRILLING CAPACITY BASE DIMENSIONS MANUFACTURERS
MOTOR CAST IRON STEEL L X W X H PART NUMBER IMAGE MODEL QTY PRICE
3/4 HP, 115V, 1 Ph5/81/211 x 19-1/2354400
WBB230730 * $599.00
1 HP, 115/230V, 1 Ph, Prewired 115V3/45/822-3/4 x 17-3/4354402
WBB230741 * $1,099.00
1 HP, 115/230VAC, 1 Ph, Prewired 115VAC5/81/230 x 20354500
WBB230742 * $1,699.00
1-1/2 HP, 115/230V, 1Ph, Prewired 115V1--13-5/8 x 22-3/8354170
WBB230770 * $1,011.00
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
(54)