Milwaukee Cordless Grinder/Cutoff Tools

Milwaukee Cordless Grinder/Cutoff Tools

Milwaukee Cordless Grinder/Cut Off Tools are made with overload protection and tool-free burst-resistant guard features for safe and reliable use. Soft start reduces start-up torque and improves gear life. Large spindle lock allows for quick wheel replacement. Fuel gauge indicates remaining run time. Grinders are available in 18V or 28V for 9000 RPM or 8000 RPM operation, respectively. 5 Year Limited Warranty.


TYPE
  • TYPE
VOLTS
  • VOLTS
MAX RPM
  • MAX RPM
PART NUMBER
  • PART NUMBER
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE VOLTS MAX RPM PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.232.243:26