Foam Rubber Cutters & Accessories

Foam Rubber Cutters & Accessories

Foam Rubber Cutters Are Designed To Cut Carpeting, Foam Rubber And Flexible Plastic Foams For Construction Applications.

Foam Rubber Cutters feature twin counter-reciprocating blade action that ensures precise cutting with low vibration and noise for lasting reliability. Tool-free blade change system provides fast and easy changes. Durable, slim motor housing offers comfortable grip. Includes lock-on feature for periods of extended use. Long, paddle-type switch allows easy activation. Available types are 3", 5", 8", or 12" Blade, and Tool Only.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION SIZE FOR USE WITH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:60