Metabo® GE710 3

Rollover image to zoom in

Click image to enlarge

Metabo® GE710 3" Die Grinder

Item #: WBB546501

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $505.00 Save: up to 47%
Price: $267.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Metabo® GE710 3" Die Grinder

Features:
  • Double Insulation
  • Auto Stop Carbon Brushes
  • Extended Spindle Which Allows Working In Confined Areas
  • Vari-Constamatic Electronics
  • Variable Speed 10,000-30,500 Rpm

Product Specifications

  • COLORGreen
  • CONSTRUCTION9
  • BRANDMetabo
  • DESCRIPTION3" Die Grinder
  • LENGTH INCHES13-3/4
  • TOOL WEIGHT LBS4.1
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERGE710
  • ARBOR SIZE1/4"
  • RATED INPUT WATTS710
  • MAX TORQUE9
  • AMPS6.4
  • RPM10,000-30,500
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.