Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(855 Items)
Sub Category
Grinders-Corded (173)
Remove
Bosch Large Angle Grinders
Remove
Narrow Your Results By:
Our Price
Under $150.00 (1)
$150.00 - $200.00 (9)
$200.00 - $250.00 (4)
$250.00 - $300.00 (2)
$300.00 - $350.00 (1)
Over $400.00 (1)





Bosch Large Angle Grinders
Bosch Large Angle Grinders Bosch Large Angle Grinders Are Ideal For A Variety Of Grinding, Cutting And Polishing Applications.

Bosch Large Angle Grinders are constructed with a high quality materials including epoxy coated field windings providing ultimate protection against abrasive dust and metal debris and for long lasting durability. Variety of types available to meet job requirements. Offer maximum power at minimum weight for better efficiency at any grinding, cutting, and polishing job. Key features found in most models include lock-on/off switch for extended use applications, patented vibration control with soft grip, quick adjust guard system and AC/DC compatibility. Available in a variety of types and styles. Maximum HP, wheel diameter, amps and RPMs vary per model. Quantity is 1.


Bosch Large Angle Grinders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE
BOSCH 1772-6, 7 Inch Large Angle Rat Tail Grinder1772-6
WBB885739$160.95
BOSCH 1773AK, 5 Inch Concrete Surfacing Grinder1773AK
WBB885747 *$432.95
Bosch 1775E, 5" Tuckpoint Grinder1775E
WBB248569 *$321.95
Bosch 1853-5, 7"/9" Large Angle Sander, 5,000 RPM1853-5
WBB248601 *$181.95
Bosch 1853-6, 7"/9" Large Angle Sander1853-6
WBB248602 *$172.95
Bosch 1873-8, 7" Large Angle Grinder with Rat Tail Handle1873-8
WBB248598 *$168.95
Bosch 1873-8D, 7" Large Angle Grinder with No Lock-On1873-8D
WBB248566 *$181.95
Bosch 1893-6, 9" Large Angle Grinder with Rat Tail Handle1893-6
WBB248549 *$186.95
BOSCH 1893-6D, No Lock-on 9 Inch Large Angle Grinder W/Guard1893-6D
WBB885598$189.95
BOSCH 1894-6, 9 Inch Large Angle Grinder W/Guard, 6000 RPM1894-6
WBB885599$185.95
Bosch 1894-6D, 9" Large Angle Grinder with D-Handle and No Lock-On1894-6D
WBB248600 *$192.95
Bosch 1974-8, 7" High Performance Large Angle Grinder1974-8
WBB248536 *$224.95
Bosch 1974-8D, 7" High Performance Angle Grinder - No Lock-on1974-8D
WBB248567 *$232.95
Bosch 1994-6, 9" High Performance Angle Grinder1994-6
WBB248599 *$230.95
Bosch 1994-6D, 9" Professional Angle Grinder - No Lock-on1994-6D
WBB248568 *$233.95

Add Items To Cart

 May We Suggest
BOSCH PA500, 5 Inch Tuckpointer Power Unit BOSCH 19DC-9, 9 Inch Large Angle Grinder Dust Guard BOSCH 19DC-7, 7 Inch Large Angle Grinder Dust Guard  
BOSCH PA500, 5 Inch Tuckpointer Power Unit BOSCH 19DC-9, 9 Inch Large Angle Grinder Dust Guard BOSCH 19DC-7, 7 Inch Large Angle Grinder Dust Guard  
BOSCH PA500, 5 Inch Tuckpointer Power Unit BOSCH 19DC-9, 9 Inch Large Angle Grinder Dust Guard BOSCH 19DC-7, 7 Inch Large Angle Grinder Dust Guard  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(84)