Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(860 Items)
Sub Category
Grinders-Corded (173)
Remove
Bosch Die Grinders
Remove
Narrow Your Results By:
Our Price
Under $161.00 (1)
$192.00 - $193.00 (1)
$207.00 - $208.00 (1)
$265.00 - $266.00 (1)
$311.00 - $312.00 (1)
Over $415.00 (1)





Bosch Die Grinders
Bosch Die Grinders Bosch Die Grinders Are Ideal For A Variety Of Carving And Finishing Applications.

Bosch Die Grinders are constructed with a metal gear housing and other high quality materials for long lasting durability. Variety of types available to meet job requirements. Ideal for precise carving and finishing in many materials. Locking switch ensures control during demanding jobs. UL listed and OSHA compliant. Available in a variety of types and styles. Maximum HP, wheel diameter, amps and RPMs vary per model. Quantity is 1.


Bosch Die Grinders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE
BOSCH 0601220100, GGS 28 C 230V Straight Grinder0601220100
WBB885720$192.95
BOSCH 1209, Die Grinder W/16,000 RPM & 1/4 Inch Collet1209
WBB885657$415.95
Bosch 1210, Utility Die Grinder1210
WBB248634 *$160.95
BOSCH 1215, Die Grinder W/27,000 RPM & 1/4 Inch Collet1215
WBB885658$265.95
BOSCH DGSH181B, 18V Die Grinder - Straight Grinder, Tool OnlyDGSH181B
WBB885762$207.95
BOSCH DGSH181K, 18V Die Grinder - Straight Grinder W/(1) 3.0Ah BatteryDGSH181K
WBB885615$311.95
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
(70)