Bosch Small Angle Grinders Are Ideal For A Variety Of Grinding, Cutting And Polishing Applications.
Bosch Small Angle Grinders are constructed with a high quality materials including epoxy coated field windings providing ultimate protection against abrasive dust and metal debris and for long lasting durability. Variety of types available to meet job requirements. Provides outstanding power yet compact enough for all-day use. Key feature found in most models include Service Minder™ brushes eliminating maintenance guesswork by stopping tool when maintenance is required. Vibration control handle reduces vibration by up to 60% for superior comfort in operation. Tool-free adjustable guard provides quick guard installation and adjustments. Rear handle trigger with lock on/off switch for extended use applications. AC/DC capability extends the tool's versatility by working from DC outlets such as welders and generators. Available in a variety of types and styles. RPMs are 9,300, 11,000 and 2,800 to 11,000. Maximum HP, wheel diameter and amps vary per model. Quantity is 1.
Bosch Small Angle Grinders Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items