Combination Bench Grinders, Belt Grinders, & Buffers

Combination Bench Grinders, Belt Grinders, & Buffers

Combination Bench Grinders, Belt Grinders And Buffers Provide Proper Tools For A Variety Of Workshop Tasks.

Combination Bench Grinders, Belt Grinders And Buffers perform two separate workshop functions in one machine. Bench Grinders/Buffers include one grit wheel and one wire brush wheel. Bench/Belt Grinders include one grit wheel and one belt grinder. Wheel diameter sizes range from 6" up to 8". Belt grinders measure 48" long and 2" wide. Combination grinders/buffers are available with single-phase and three-phase motors. Horsepower and speed varies between models. Choose from several trusted brand names.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
AMPS
  • AMPS
COMPARE
BRAND DESCRIPTION SIZE HORSEPOWER VOLTAGE PHASE AMPS SPEED PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.113.185:62