Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 505 Power Precision Engraver

General Tools 505 Power Precision Engraver

Item #: WBB803566

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.75

Frequently Purchased Together

Product Information
Product Q&A
General Tools 505 Power Precision Engraver

This new and exciting tool enables precision cordless engraving anywhere by anyone from professional technicians and mechanics to homeowners and DIYers. Users can protect all types of valuables with identifying markings and even perform delicate personalization of items. Designed in-house by Generals engineering team (Patent Pending), the engravers powerful 20,000 RPM motor is powered by just two AAA batteries and enables engraving in glass, metal, ceramic and plastic. An aluminum body offers superior durability and the one-of-a-kind tri-lobe ergonomic grip provides the ultimate in comfort and ease-of-use.

Features:
  • Diamond Tip Bit
  • Precision cordless engraving anywhere
  • Use on metal, plastic, ceramic or glass surfaces
  • Protects all types of valuables
  • Uses standard 3/32" engraving bit
  • Aluminum body
  • 20,000 RPM motor
  • 2 AAA batteries (included)

Product Specifications

  • DESCRIPTIONPower Precision Engraver
  • BRANDGeneral
  • MANUFACTURERS PART NUMBER505
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.