K-Tool Pry Bars

K-Tool Pry Bars

K-Tool Pry Bars Are Built For Prolonged, Heavy Duty Use In Tough Environments.

K-Tool Pry Bars are forged from steel for long lasting durability. The Bent End Pry Bar has smooth, comfortable square handles. Sold individually or in a set, each comes with a Lifetime Warranty. The Lady Slipper Pry Bar is a superior quality, heat-treated pry bar featuring a high leverage rolling head and long tapered body to align drift. Pry Bars available in lengths of 6", 9", 12", 16", 18", 20" and 24".


TYPE
  • TYPE
LENGTH INCHES
  • LENGTH INCHES
COMPARE
TYPE LENGTH INCHES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:68