Browse Pliers, Vise Grips, Vises, & Clamping (2,074 Items)
C-Clamps
Narrow Your Results By:
C-Clamps Are Ideal For Woodworkers, Home Craftsman And Light Industrial Service Applications. C-clamps have a threaded locking mechanism. Corrosion resistant finish. Choose between a wide variety of styles and sizes to meet your needs.
C-Clamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
OPENING SIZE"
SPINDLE DIA.
LOCKING TYPE
IMAGE
MODEL
QTY
PRICE
11/25 Thread
WBB945091
$6.20
WBB323026
$3.02
WBB323025 *
$166.95
5/8 Thread
WBB945070
$14.75
-- 1-1/8 Thread
WBB944964
$80.95
-- 1 Thread
WBB944989
$63.95
-- 1 Thread
WBB944990
$53.95
-- 1-1/4 Thread
WBB944878
$142.95
-- 1-1/4 Thread
WBB944877
$168.95
-- 3/4 Thread
WBB944994
$27.95
-- 7/8 Thread
WBB944992
$36.95
0" (Min), 4 1/2" (Max) Thread Locking
WBB322237 *
$373.95
0" (Min), 8 1/4" (Max) 3/4" --
WBB319746
$35.95
0 (min) 4-5/8 (max) 1 Thread
WBB322235 *
$137.95
0" (Min), 4 5/8" (Max) 1" Thread Locking
WBB322233 *
$151.95
0" (Min), 6" (Max) 3/4" Thread Locking
WBB322231
$78.95
0" (Min), 4 1/2" (Max) 3/4" --
WBB319755
$19.25
0" (Min), 4" (Max) 5/8" Thread Locking
WBB322917
$12.00
0" (Min), 2 1/2" (Max) 3/8" Thread Locking
WBB322915
$18.00
0 (min) 8 (max) 3/4 Thread
WBB319893
$58.95
0" (Min), 3" (Max) 9/16" Thread Locking
WBB322912
$9.30
0 (min) 1-3/4" (max) 5/8 Thread
WBB944991
$51.95
0" (Min), 2 1/8" (Max) 9/16" --
WBB319644
$9.90
0 (min) 2 (max) 1/2 Thread
WBB319646
$22.25
0" (Min), 6 5/8" (Max) 1 1/8" Thread Locking
WBB322485 *
$229.95
0" (Min), 18" (Max) 7/8" Thread Locking
WBB322483 *
$338.95
0 (min) 2 (max) 1/2 Thread
WBB322326
$54.95
0 (min) 5-3/8 (max) 1 Thread
WBB322440 *
$169.95
0" (Min), 5 3/8" (Max) 1" Thread Locking
WBB322441 *
$186.95
0" (Min), 8" (Max) 3/4" Thread Locking
WBB322439 *
$99.95
0 (min) 3 (max) 1/2 Thread
WBB319649
$26.95
0" (Min), 2" (Max) 1/2" Thread Locking
WBB322328 *
$67.95
0 (min) 10 (max) 3/4 Thread
WBB322569
$78.95
0 (min) 4 (max) 3/4 Thread
WBB319652
$33.95
0" (Min), 6" (Max) 3/4" Thread Locking
WBB322583 *
$116.95
0" (Min), 4" (Max) 3/4" Thread Locking
WBB322578 *
$82.95
0" (Min), 4" (Max) 3/4" Thread Locking
WBB322579
$48.95
0 (min) 4-1/8 (max) 3/4 Thread
WBB322576
$69.95
0 (min) 6 (max) 3/4 Thread
WBB319801
$44.95
0" (Min), 3 5/16" (Max) 7/8" Thread Locking
WBB322585 *
$121.95
0 (min) 6-5/8 (max) 1-1/8 Thread
WBB322657 *
$208.95
0" (Min), 8 1/4" (Max) 1 1/4" Thread Locking
WBB322659 *
$320.95
0" (Min), 2" (Max) 9/16" Thread Locking
WBB322720
$9.30
0 (min) 8-1/4 (max) 1-1/4 Thread
WBB322661 *
$334.95
0 (min) 2-3/8 (max) 3/4 Thread
WBB322534 *
$81.95
0" (Min), 4 1/2" (Max) 3/4"
WBB322535
$36.95
0" (Min), 5" (Max) 5/8" Thread Locking
WBB322977
$17.25
0" (Min), 2 1/2" (Max) 3/8" Thread Locking
WBB322976
$20.00
0" (Min), 8" (Max) 3/4" Thread Locking
WBB322280 *
$87.95
0" (Min), 6" (Max) 5/8" Thread Locking
WBB322979
$18.00
0" (Min), 8" (Max) 3/4" Thread Locking
WBB322989
$25.95
0 (min) 3-5/16 (max) 7/8 Thread
WBB322825 *
$117.95
0" (Min), 8" (Max) 3/4" Thread Locking
WBB322826 *
$136.95
0 (min) 12 (max) 7/8 Thread
WBB322624 *
$100.95
0 (min) 13/16 (max) 3/8 Thread
WBB322158
$21.00
0" (Min), 3" (Max) 9/16" Thread Locking
WBB322975
$15.00
0" (Min), 1 3/4" (Max) 5/8" Thread Locking
WBB322369
$57.95
0" (Min), 6 1/16" (Max) 3/4" --
WBB319742
$24.95
0" (Min), 3" (Max) 5/8" Thread Locking
WBB322371
$71.95
0" (Min), 3" (Max) 1/2" Thread Locking
WBB322373
$48.95
0 (min) 3 (max) 5/8 Thread
WBB322372 *
$61.95
0 (min) 7/16 (max) 7/16 Thread
WBB322161
$31.95
0" (Min), 10 3/8" (Max) 1 1/4" Thread Locking
WBB322710 *
$435.95
0" (Min), 1 5/16" (Max) 7/16" Thread Locking
WBB322162
$36.95
0" (Min), 2 3/8" (Max) 3/4" Thread Locking
WBB322375 *
$85.95
0 (min) 10-3/8 (max) 1-1/4 Thread
WBB322711 *
$436.95
0" (Min), 6" (Max) 3/4" Thread Locking
WBB322833
$69.95
0 (min) 12-1/2 (max) 1-1/4 Thread
WBB322712 *
$557.00
0" (Min), 1" (Max) 1/4" Thread Locking
WBB322713
$2.99
0" (Min), 2" (Max) 5/16" Thread Locking
WBB322714
$4.29
0" (Min), 1 1/2" (Max) 5/16" Thread Locking
WBB322715
$4.44
0" (Min), 2 1/2" (Max) 3/8" Thread Locking
WBB322719
$8.10
1/2" (Min), 2 3/8" (Max) 3/4" Thread Locking
WBB322376 *
$72.95
5/8" (Min), 3 5/16" (Max) 7/8" Thread Locking
WBB322823 *
$97.95
1" (Min), 4 5/8" (Max) 1" Thread Locking
WBB322234 *
$118.95
1 1/4" (Min), 5 3/8" (Max) 1" Thread Locking
WBB322442 *
$144.95
2" (Min), 12 1/4" (Max) 7/8" --
WBB322814 *
$69.95
2 1/2" (Min), 6 5/8" (Max) 1 1/8" Thread Locking
WBB322486 *
$188.95
2" (Min), 12 1/4" (Max) 3/4" --
WBB322565
$51.95
2 (min) 6 (max) 3/4 Thread
WBB322582 *
$83.95
2" (Min), 6" (Max) 3/4" Thread Locking
WBB322584 *
$98.95
2 1/4" (Min), 8 1/4" (Max) 1 1/4" Thread Locking
WBB322660 *
$254.95
4" (Min), 8" (Max) 3/4" Thread Locking
WBB322827 *
$117.95
4 (min) 8 (max) 3/4 Thread
WBB322829 *
$99.95
6 (min) 10-1/4 (max) 3/4 Thread
WBB322830 *
$114.95
6" (Min), 10" (Max) 3/4" Thread Locking
WBB322832 *
$132.95
8 (min) 12 (max) 7/8 Thread
WBB322239 *
$130.95
8" (Min), 12" (Max) 7/8" Thread Locking
WBB322238 *
$150.95
10 (min) 18 (max) 7/8 Thread
WBB322444 *
$173.95
10" (Min), 15" (Max) 7/8" Thread Locking
WBB322443 *
$218.95
12 (min) 18 (max) 7/8 Thread
WBB322658 *
$221.95
13" (Min), 18" (Max) 7/8" Thread Locking
WBB322484 *
$279.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.