Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,950 Items)
Sub Category
Clamps-C (275)
Remove
0" - 8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth
Remove

      Items
0" - 8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth 0" - 8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth


0" - 8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth
0" - 8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB241909
FREE Shipping within the contiguous US
Price: $266.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

0"-8" Jaw Opening, 48 Series Deep Reach SuperClamp, 12" Throat Depth

  • Drop forged steel frame and unique design makes this an excellent clamp for users with deep reach requirements and medium service clamping capacity
Product Specifications
MAX. OPENING CAPACITY 0 to 8
SPINDLE DIAMETER 3/4
THROAT DEPTH 12
DESCRIPTION Copper Plated L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


"O" Series C-Clamp, 0" - 6-1/2" Jaw Opening, 3-3/8" Throat Depth

"O" Series C-Clamp, 0" - 6-1/2" Jaw Opening, 3-3/8" Throat Depth

FREE Shipping
From $202.95
More Info
Add to Cart
2" x 3-1/2" Deep Throat C-Clamp

2" x 3-1/2" Deep Throat C-Clamp

From $8.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)