Irwin® GrooveLock and Groove Joint Pliers

Irwin® GrooveLock and Groove Joint Pliers

GrooveLock And Groove Joint Pliers Are Used To Loosen, Tighten Or Grip Nuts, Bolts, Pipe Fittings And More.

GrooveLock and groove joint pliers are made of nickel chrome steel for long lasting durability. ProTouch™ grips provides extra comfort and reduces hand fatigue for industrial tool applications. Right angle teeth grip in all directions to maximum bites. Types are Straight Jaw, Smooth Jaw and V Jaw. Lengths are 6”, 8”, 10” and 12”. Jaw capacities are 1-1/8”, 1-3/4”, 2-1/4” and 2-3/4” Meets or exceeds ANSI specifications.
BR>


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION TYPE LENGTH" JAW CAPACITY" PART NUMBER IMAGE MODEL QTY PRICE