K-Tool Groove Joint Pliers

K-Tool Groove Joint Pliers

K-Tool Groove Joint Pliers Are Used For Grasping Nuts And Pipes.

K-Tool Groove Joint Pliers are crafted with chrome vanadium steel for long lasting durability. Joint Pliers can be adjusted to grip or turn as needed. The ergonomic, vinyl handle is comfortable for prolonged use. Available in lengths of 6", 10" and 12".


LENGTH INCHES
  • LENGTH INCHES
COMPARE
TYPE LENGTH INCHES CONSTRUCTION HANDLE MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:27