Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Facom FA-414.45AVSE Insulated VSE Ratcheting Cable Cutter - 1-3/4"

Facom FA-414.45AVSE Insulated VSE Ratcheting Cable Cutter - 1-3/4"

Item #: WBB944471

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,317.48 Save up to 34%
Price: $ 864.00
Product Information
Customer Review
Product Q&A
Facom® Insulated VSE Ratcheting Cable Cutter – 1-3/4"

Facom® Insulated VSE Ratcheting Cable Cutters are ideal for cutting aluminum cables, copper cables and more. Cutters are made with a forged and hardened steel blade with "2-color warning" insulation. Cutters fature one-hand operation and no cable core distortion.

Product Specifications

    • MANUFACTURERS PART NUMBERFA-414.45AVSE
    • DESCRIPTIONFacom® Insulated VSE Ratcheting Cable Cutter - 1-3/4"
    • BRANDProto®
    • LENGTH INCHES12
    • JAW WIDTH INCHES5-5/16
    • OVERALL LENGTH INCHES12
    • UNIT OF MEASUREFractional
    • SIZE INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!