K-Tool Locking Pliers

K-Tool Locking Pliers

K-Tool Locking Pliers And Welding Clamps Provide Secure Grip And Maximum Torque For Welding Applications.

K-Tool Locking Pliers And Welding Clamps are manufactured from high-grade heat-treated alloy steel for long lasting durability. Locking Curved-Jaw Pliers have hardened teeth to provide superior grip at any angle. Adjusting screw tightens to adjust pressure for a secure, firm grip every time. Pliers feature a quick-release trigger. The Locking Welding Clamp has U-shaped jaws for improved visibility and less obstruction to work area. Clamps safely secure awkward-shaped work pieces. Styles include: C-Clamp Pliers, Straight and Curved Jaw Pliers and Welding Clamp. Lengths are 5, 7, 9, 10 and 11 inches. Tools meet or exceed ANSI standards and come with a Lifetime Warranty.


TYPE
  • TYPE
LENGTH INCHES
  • LENGTH INCHES
COMPARE
TYPE CONSTRUCTION LENGTH INCHES CERTIFICATION IMAGE MODEL QTY PRICE