

 |
Browse Ratchets, Sockets & Wrenches (10,610 Items) |
|
 |
Brocket 300 19-Piece Magnetic Socket Insert Set |
| |
|
 |
|
 |
|
 |
|
|
|
Brocket 300 19-Piece Magnetic Socket Insert Set
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WB534161
|
|
|
|
Price: $12.95
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Brocket 300 19-Piece Magnetic Socket Insert Set
The Brocket Magnetic Socket Inserts are friction fit, adjustable depth, removable inserts that securely hold nuts, bolts, and self-tapping screws into sockets for reaching those hard to get at areas. They are also great for holding bolts straight when working in a horizontal position. They are constructed with Hi-Tech nickel-plated neodymium magnets embedded into durable plastic. They fit 6 and 12 point sockets and work with 1/4, 3/8, and 1/2 inch drive sockets. The SAE (standard) insert set has 9 inserts that fit sizes 3/8-7/8, and the Metric set has 10 inserts that fit sockets from 10-19, with the sizes written right on each insert. J-Hook blister packed for easy order picking, and store display.
Includes:- Standard Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8"
- Metric Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm
|
 |
|
 |
| Product Specifications |
| BRAND |
Brocket |
| MANUFACTURERS PART NUMBER |
300 |
| PACKAGE QUANTITY |
19 |
| GIFT ITEM |
Yes |
| DESCRIPTION |
Magnetic Socket Inserts |
| SIZE |
3/8-7/8", 10-19mm |
|
|
|
|
 |
|
|