Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J1100S-M 11 Piece Metric Box Wrench Set - 12 Point

Rollover image to zoom in

Click image to enlarge

Proto J1100S-M 11 Piece Metric Box Wrench Set - 12 Point

Item #: WBB334142

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $409.42 Save up to 47%
Qty Price
1-2 $245.95 ea.
3-5 $232.95 ea.
6-11 $225.95 ea.
12+ $216.95 ea.
Product Information
Customer Review
Product Q&A
Proto® 11 Piece Metric Box Wrench Set - 12 Point

  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
  • Box ends incorporate the TorquePlus™ system.


  • Product Specifications

      • BRANDProto®
      • MANUFACTURERS PART NUMBERJ1100S-M
      • MATERIALForged Alloy Steel
      • PACKAGE QUANTITY11
      • MEASURING SYSTEMMetric
      • DESCRIPTIONProto® 11 Piece Metric Box Wrench Set - 12 Point
      • OPENING SIZE1/4"
      • NUMBER OF PIECES11
      • POINTS12
      • WEIGHT6.80 lb
      • OPENING TYPEBox/Box
      • HANDLE TYPEFlat
      • COLOR FINISHFull Polish

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.211.193.74:60