Browse Ratchets, Sockets & Wrenches (10,609 Items)
Double End Open End Wrenches
Narrow Your Results By:
Double End Open End Wrenches
Craftsman® Open End Wrenches Are Ideal For A Variety Of Repair And Maintenance Applications. Craftsman® Spark Plug Sockets are made of heat-treated chrome vanadium steel with black oxide finish or alloy steel with nickel-chrome plated finish for long lasting durability. Available in a variety of types and sizes to meet specific job requirements. Available socket sizes are 13/16 in. and 5/8 in. . Color finishes are Black Oxide and Nickel Chrome . Overall lengths, sizes and warranties vary per type .
Double End Open End Wrenches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
SIZE
CONSTRUCTION
HEAD
HANDLE
PART NUMBER
IMAGE
MODEL
QTY
PRICE
Craftsman® 9-24685
WBB668851 * $15.25
Craftsman® 9-24684
WBB668847 * $15.00
Craftsman® 9-24687
WBB668947 * $16.75
Craftsman® 9-24682
WBB668822 * $13.25
Craftsman® 9-24681
WBB668771 * $13.50
Craftsman® 9-24686
WBB669077 * $16.00
Craftsman® 9-24683
WBB669144 * $14.50
Craftsman® 9-2469
WBB669143 * $20.25
Craftsman® 9-24688
WBB669005 * $17.00
Proto® 3/16" 5-3/4 J3021
WBB334628 $8.40
Proto® 7/32" 5-7/8 J3021B
WBB334629 $7.60
Proto® 7/32" 8-9/16 J3031
WBB334168 $13.25
ARMSTRONG TOOLS 1/4", 5/16" 3 7/8 in
WBB330571 $12.00
MARTIN TOOLS 1/4", 5/16" 4 1/2 in
WBB331887 $10.25
Proto® 1/4" 18-3/8 J3158
WBB333977 * $94.95
FACOM 5/16", 3/8" 3 17/32 in
WBB334441 $13.50
ARMSTRONG TOOLS 5/16" 3 3/4 in
WBB330445 $10.75
ARMSTRONG TOOLS 5/16", 3/8" 4 1/2 in
WBB330573 $12.00
ARMSTRONG TOOLS 5/16", 11/32" 4 1/2 in
WBB330572 $12.00
Proto® 5/16" 10-15/64 J3040B
WBB334177 $17.75
Proto® 5/16" 11-3/8 J32426
WBB334037 $26.95
Proto® 5/16" 11-31/64 J3045B
WBB334327 $25.95
Proto® 3/8" 3-1/2 J3220
WBB333988 $7.50
ARMSTRONG TOOLS 3/8", 7/16" 4 7/8 in
WBB330574 $12.00
KLEIN TOOLS 3/8", 7/16" 5 3/16 in
WBB333993 $10.25
Proto® 3/8" 5-3/4 J3340
WBB334189 $9.50
Proto® 3/8" 6-15/16 J3710M
WBB333849 $18.25
Proto® 3/8" 7 J3119M
WBB334539 $22.50
Proto® 3/8" 7-5/8 J3755
WBB334263 $20.75
Proto® 3/8" 9-31/64 J32022
WBB333982 $18.25
ARMSTRONG TOOLS 3/8", 7/16" 10 in
WBB330819 $17.50
ARMSTRONG TOOLS 7/16" 4.150 in
WBB330662 $12.00
MARTIN TOOLS 7/16", 1/2" 5 3/4 in
WBB331826 $10.25
ARMSTRONG TOOLS 7/16", 1/2" 5 5/8 in
WBB330787 $12.00
Proto® 7/16" 5-1/4 J3116
WBB334534 $15.50
ARMSTRONG TOOLS 7/16", 1/2" 10 in
WBB330820 $18.50
Proto® 7/16" 14-1/2 J3055
WBB334332 $48.95
ARMSTRONG TOOLS 1/2", 9/16" 6 1/8 in
WBB330789 $13.25
WRIGHT TOOL 1/2", 9/16" 7 in
WBB333114 $12.25
Proto® 1/2" 7 J3026
WBB334164 $9.30
ARMSTRONG TOOLS 9/16", 5/8" 6 5/8 in
WBB330790 $15.25
MARTIN TOOLS 9/16", 5/8" 6 3/4 in
WBB331718 $11.25
MARTIN TOOLS 9/16", 3/4" 8 1/2 in
WBB331705 $13.25
Proto® 9/16" 8-7/8 J3035
WBB334171 $12.25
ARMSTRONG TOOLS 5/8", 11/16" 7 1/4 in
WBB330791 $18.50
ARMSTRONG TOOLS 5/8", 3/4" 7 7/8 in
WBB330792 $18.50
S-K HAND TOOL 3/4", 7/8" 7.630 in
WBB333315 $25.95
Ampco Safety Tools 3/4", 7/8" 8 in
WBB331198 $50.95
ARMSTRONG TOOLS 3/4", 7/8" 9 3/4 in
WBB330960 $20.75
ARMSTRONG TOOLS 3/4", 13/16" 9.312 in
WBB330794 $21.75
Ampco Safety Tools 7/8", 15/16" 9 in
WBB330495 $60.95
MARTIN TOOLS 7/8", 1" 10 5/8 in
WBB331830 $29.95
ARMSTRONG TOOLS 7/8", 15/16" 11 in
WBB330796 $30.95
ALLEN 15/16", 1" 10.650 in
WBB330407 $20.50
MARTIN TOOLS 1-1/8", 1-5/16" 13 3/4 in
WBB331890 $38.95
ARMSTRONG TOOLS 1-1/8", 1-1/4" 14 in
WBB330841 $54.95
FACOM 6 mm, 7 mm
WBB334492 $10.50
FACOM 6 mm, 7 mm 5 29/32 in
WBB333895 $13.50
Ampco Safety Tools 6 mm, 7 mm 95 mm
WBB330414 $28.95
ARMSTRONG TOOLS 8 mm, 10 mm 114.300 mm
WBB330583 $12.00
ARMSTRONG TOOLS 10 mm, 11 mm 123.800 mm
WBB330584 $13.00
FACOM 14 mm 4 23/32 in
WBB334090 $16.75
ARMSTRONG TOOLS 19 mm, 22 mm 247.600 mm
WBB330587 $23.25
ARMSTRONG TOOLS 22 mm, 24 mm 279.400 mm
WBB330589 $30.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.