Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open End Wrenches

Open End Wrenches

Open End Wrenches Provide Versatility And Greater Access In Tight Work Areas.

Open End Wrenches are made with a corrosion resistant full polish finish for long lasting durability and dependability. Available in many sizes and lengths. Standard open end configuration provides versatility to many fastening applications. Finish provides easy to clean surfaces. Available in a variety of socket sizes, head thicknesses, head diameters, head widths and overall lengths. Color finish is Full Polish. Units of measures are Fractional and Metric.


SOCKET SIZE
  • SOCKET SIZE
OVERALL LENGTH
  • OVERALL LENGTH
UNIT OF MEASURE
  • UNIT OF MEASURE
COMPARE INCHES
SOCKET SIZE OVERALL LENGTH UNIT OF MEASURE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:24