Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley Brad Nailer

Stanley Brad Nailer

Stanley® Brad Nailers Are Used For Personal Or Professional Fastening Applications.

Stanley® Brad Nailers are solidly manufactured with solid Polycarbonate blend housings and other durable features for long lasting use and dependability. Stanley® TRE650 Electric Brad Nailer has adjustable power setting that allows user to select either Hi/Lo setting to adapt to material density. Soft grip handle, cap, and trigger reduces hand fatigue and provides a slip resistant grip. Contact-fire safety switch will not fire a brad unless nailer is pressed against a work surface. Slide loading magazine allows for quick loading and features a magnetic strip to hold brads in place when open. Brad indicator window allows user to know if nailer is loaded and also turns red when the nailer is almost out of brads. On/Off switch allows nailer to be easily shut off when not in use. Open nose design allows for easy jam clearing. 8 foot electrical cord. Rugged carrying case included. Stanley® TRE550 Electric Stapler/Brad Nailer delivers outstanding driving power for brads or staples. Hi/Lo power for hard and soft materials. Flush-nose design for stapling in tight spots. Contoured grip for extra comfort. Anti-jam mechanism. 8 foot power cord. Brad Nail Packs also available in 1/2, 5/8, 3/4, 1, 1-3/16 and 1-1/4 inch sizes and package quantities of 1000.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
ITEM DESCRIPTION SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.23.12:68