Makita Concrete Grinders, Planers, Scapers

Makita Concrete Grinders, Planers, Scapers

5 Inch Concrete Planer Is Used For Smoothing Finishes On Concrete And Leveling Concrete Seams.

5 Inch Concrete Planer is solidly manufactured for long lasting durability and dependability. Features powerful 10 amp motor, constant speed control that maintains RPMs throughout the application, electronic current limiter that protects the motor from overloading, ergonomic soft grip with large easy-to-operate trigger switch for greater comfort, easy to install or remove dust bag for cleaner operation, L.E.D. power light that serves as a pilot light as well as indicates anti-restart function, externally accessible carbon brushes for greater serviceability and lock-on trigger for continuous use. 10,000 RPM no-load speed.


* FREE Shipping on these items

DESCRIPTION NO OF LOAD SPEED RPM COLLET DIA." IMAGE MODEL QTY PRICE
WBB246956*