Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 12-508 Replacement Block Plane Cutter, 1-5/8" Wide

Rollover image to zoom in

Click image to enlarge

Stanley 12-508 Replacement Block Plane Cutter, 1-5/8" Wide

Item #: WBB983978

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $14.16 Save up to 51%
Clearance Price: $ 7.00
Product Information
Customer Review
Product Q&A
Stanley® 12-508, Replacement Block Plane Cutter, 1-5/8" Wide

Features:
  • Made of hardened, tempered high-carbon chrome steel.
  • Can be honed to a razor sharp edge.
  • Cutters are fine rotary ground to a flat surface for easier sharpening.
  • Cutters are supplied with an accurately ground edge of 25°, but before use an additional honed 30° angle is recommended.
  • For use with: 12-220, 12-920

Product Specifications

    • MANUFACTURER PART NUMBER12-508
    • WIDTH INCHES1-5/8
    • OVERALL LENGTH INCHES4-3/8
    • FOR USE WITH12-220 & 12-920
    • BLADE THICKNESS INCHES0.094
    • TYPEReplacement Block Plane Cutter
    • BRANDStanley®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed