Milwaukee Polishers

Milwaukee Polishers

Milwaukee Polishers Are Used Tools For Finishing Sanded And Buffed Surfaces.

Milwaukee Polishers are made with an aluminum gear casing for long lasting durability and protection. Industrial-grade polisher is powered by 11 AMP motor to provide faster speeds of up to 2,800 RPM. Spindle lock feature allows convenient accessory changes. Available types include Pad Centering Spacer, 8" Foam Finishing Pad, 6-1/4" Flexible Backing Pad, 7/9 in. Dial Speed Control Polisher, 7 in. Polisher, and 7/9 in. Polisher.


* FREE Shipping on these items

COMPARE
MANUFACTURERS
DESCRIPTION NO LOAD SPEED PAD SIZE INCHES AMPS PART NUMBER IMAGE MODEL QTY PRICE
WBB1403257
WBB1403258
WBB1403259
WBB243280*
WBB243279*
WBB243227*