Milwaukee Routers

Milwaukee Routers

Milwaukee Routers feature an exclusive BodyGrip® design with custom fit hand strap and over-molded side handles for a no-slip grip. Designed for both right and left-handed users. Powered by best-in-class motors. Reliable electronic soft-start for controlled start-ups and reduced motor wear. Low center of gravity design provides a comfortable, well-balanced ride throughout the cut. For added protection when table-mounted, the router features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow. The router also features a durable, rubber shield for dust-free access to the height adjustment system.


* FREE Shipping on these items

COMPARE
MANUFACTURERS
NO LOAD SPEED COLLET DIAMETER" MAX HP PART NUMBER IMAGE MODEL QTY PRICE
WBB447998*
WBB447983*
WBB447997*
WBB243216*
WBB243268*
WBB243200*
WBB243152*
WBB243254*
WBB243281*
WBB243328*
WBB243329*