Metabo® Finishing Sanders

Metabo® Finishing Sanders

Metabo® Finishing Sanders Are Used For A Variety of Finishing Applications.

Metabo® Finishing Sanders are constructed of steel/lexon for long lasting durability. Provides switch with lock on capability, current interruption protection, electronic soft start feature and electronic speed stabilization. Types are 7" Stainless Steel Pipe/Tuber Sander, Stainless Steel Band File and Stainless Steel Fillet Weld Grinder. Color is Green. Lengths are 18.25", 20.25" and 22.5". RPMs are 521-1673, 750-1770 and 1300-4000.

* FREE Shipping on these items