Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DWA7747 14" 70-Tooth Heavy Gauge Ferrous Metal Cutting Blade

Rollover image to zoom in

Click image to enlarge

DeWALT DWA7747 14" 70-Tooth Heavy Gauge Ferrous Metal Cutting Blade

Item #: WBB1035794

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.54 Save up to 34%
Price: $ 143.95
Product Information
Customer Review
Product Q&A
DeWalt® DWA7747 14" 70-Tooth Heavy Gauge Ferrous Metal Cutting Blade

Features:
  • 12% titanium carbide provides long life in metal cutting
  • Modified ATB tooth geometry provides clean, burr-free cuts
  • Tri-foil braze absorbs stress, making the tip stronger
  • Expansion slots dissipate heat which extends blade life


Product Specifications

    • MAX RPM1800
    • TEETH70
    • KERF0.087"
    • ARBOR1"
    • ARBOR SIZE1"
    • BRANDDeWALT®
    • DIAMETER14"
    • MAX SPEED1,800 RPM
    • MANUFACTURERS PART NUMBERDWA7747
    • DESCRIPTIONDeWalt Heavy Gauge Ferrous Metal Cutting Blade, DW7747, 1" Arbor, 14" Diameter,
    • TOOTH GRINDM-ATB
    • TYPEHeavy Gauge Ferrous Metal Cutting Blade
    • PLATE THICKNESS.071"
    • HOOK ANGLE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!