Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-00-5460 HACKZALL® 4" Wood Blade (5 Pack)

Rollover image to zoom in

Click image to enlarge

Milwaukee® 49-00-5460 HACKZALL® 4" Wood Blade (5 Pack)

Item #: WBB1403457

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 9.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 49-00-5460, HACKZALL® Blade , 4"L, Wood, 5 Pk



Features:
  • Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades.
  • Short blade length for cutting in tight locations.
  • Bi-metal construction for increased tooth durability and long blade life.
  • Cuts wood and nail embedded wood.

Product Specifications

    • TEETH PER INCH6
    • BLADE LENGTH (IN.)4
    • BLADE WIDTH INCHES3/4
    • MANUFACTURERS PART NUMBER49-00-5460
    • BLADE THICKNESS0.0350
    • APPLICATIONWood
    • INCLUDES(1) HACKZALL® Blade - Wood (5 PK) (49-00-5460)
    • MATERIALBi-Metal
    • PACKAGE QUANTITY5
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!