Model SLR12, 15HP, 3Ph, 230V/460V

Model SLR12, 15HP, 3Ph, 230V/460V

Item #: WBB57943

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18,972.00 Save: up to 24%
Price: $14,476.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Whether it's face frames, long runs or full production, the SLR12 Straight Line Rip Saw has every job covered. Powered by a 15HP main motor, this saw has the capacity for virtually any job. The 12" main blade mounts on a high alloy, heat treated arbor that is precision ground and dynamically balanced for maximum stability and long durability. The caterpillar feed chain blocks are constructed of special grade cast iron that is heat treated and precision machined. The track travels on hardened "V" way guides insuring rigidity and accuracy. A full brush cleaning system with auto-oiler and shut-off gives the conveyor a long service life. All of this is driven by a 2HP feed motor with variable speed to perfectly match the feed rates with your production and finish requirements. A series of seven stock hold downs keep each work piece flat and straight throughout the cutting cycle. Dual anti-kickback devices help prevent discharge of work pieces. The heavy-duty precision rip fence travels on a solid steel guide rail and is micro-adjustable for fast, accurate set up. Controls for rip width, cutting depth, main and feed motors are all mounted up front for fast job changes. The large cast iron table surface supports any size stock and the efficient dust collection port insures a clean work area. From the kiln or cutting glue line, get your production up and running today with the SLR12 from POWERMATIC®. Model SLR12, 15HP, 3Ph, 230V/460V.

Product Specifications

    • MANUFACTURERS PART NUMBER1791285
    • PREWIREDPrewired 230V
    • PRESSURE ROLLERS7
    • TABLE SIZE (IN.)35 x 55
    • TABLE HEIGHT (IN.)32
    • FEED MOTOR PHASE3
    • FEED MOTOR HP2hp
    • MOTOR VOLTAGE230/460V (pre-wired 230V; 460V requires additional
    • MOTOR HORSEPOWER15hp
    • MOTOR PHASE3
    • MAX. RIPPING WIDTH (IN.)18
    • MAXIMUM DEPTH OF CUT (IN.)4
    • ELECTRIC CONTROLS24V Magnetic
    • DUST COLLECTION MIN. CFM REQUIRED600
    • DUST PORT DIAMETER INCHES4
    • FEED SPEED (FPM)30-125 variable
    • BRANDPowermatic
    • ARBOR DIAMETER (IN.)1
    • BLADE DIAMETER (IN.)12
    • BLADE SPEED (RPM)4500