Milwaukee® 6177-20 14" Abrasive Chop Saw

Rollover image to zoom in

Click image to enlarge

Milwaukee® 6177-20 14" Abrasive Chop Saw

Item #: WBB445668

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.00 Save up to 38%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee 14" Abrasive Chop Saw

The 6177-20 14" Abrasive Chop Saw's Powerful 15 Amp, 4.0 maximum horsepower motor delivers Legendary Durability and Performance. With speeds up to 3900 RPM, the 6177-20 allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing, and rebar up to a 5 inch maximum capacity. A durable light weight design allows the user portability without sacrificing durability, while its oversized wheel guards provide added protection from debris. A 45 degree miter capacity with an adjustable fence allows for quick and accurate miter cuts without flipping heavy material. The large spindle lock button provides quick and easy blade changes wearing gloves; while the quick adjust vise clamp allows the clamp to be adjusted quickly when cutting different material sizes.

Features:
  • Powerful 15 Amp, 4.0 Maximum Horsepower Motor: Delivers maximum cutting performance in a wide variety of materials
  • Large Cutting Capacity: Provides versatility for a wide range of cutting applications, up to 5" pipe
  • Durable Light Weight Design: 40 lbs light weight design for portability without sacrificing durability
  • Oversized Wheel Guards: Provides added protection from debris
  • 45 Degree Miter Capacity With Adjustable Fence: Allows for quick and accurate miter cuts without flipping heavy material
  • Large Spindle Lock Button: Provides quick and easy blade changes wearing gloves
  • Quick Adjust Vise Clamp: Allows clamp to be adjusted quickly when cutting different material sizes
  • All Ball Bearing Construction: Delivers maximum durability

Product Specifications

    • SHIPPING WEIGHT LBS45.6
    • VOLTAGE120 AC/DC
    • BEVEL CAPACITY45 Degrees
    • NO LOAD SPEED3,900 RPM
    • MAX HORSE POWER4.0
    • BRANDMilwaukee®
    • AMPS15
    • WHEEL DIAMETER INCHES14
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBER6177-20
    • SPINDLE LOCKYes
    • WHEEL ARBOR INCHES1
    • SPINDLE THREAD1"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!