Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cordless Metal Cutting Circular Saws

Cordless Metal Cutting Circular Saws

DeWalt Cordless Metal Cutting Saws Feature A Soft, Comfortable Grip Back Handle That Provides Balance And Flexibility.

DeWalt Cordless Metal Cutting Saws have a sturdy construction for long lasting durability and strength. Lithium Ion Metal Cutting Saws (Tool Only) offer superior balance and ergonomics for accurate cuts with reduced user fatigue. Dual bearing blade guide rollers provide increased reliability in the blade support system. Blade tracking adjustment ensures increased blade life. Tool-less blade changing lever loosens blade tension for quick and easy changing. The 2-1/2 in. cut capacity can cut up to 2 in. SCH 40 pipe. Includes an integrated hang hook that allows saw to be hung without damaging the front handle or base. Lithium Ion Metal Cutting Circular Saw Kits are used for cutting quickly and cleanly through a variety of metallic construction materials. Comes with two 20 volt batteries and a 5-1/2 in. blade.


BRAND
  • BRAND
TYPE
  • TYPE
VOLTAGE
  • VOLTAGE
BLADE DIA."
  • BLADE DIA."
# BATTERIES INCLUDED
  • # BATTERIES INCLUDED
COMPARE
BRAND TYPE VOLTAGE BLADE DIA." # BATTERIES INCLUDED PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:46