Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid® Hole Saw Arbors

Ridgid® Hole Saw Arbors

Ridgid® Hole Saw Arbors Are Used For A Variety Of Cutting Applications In The Field And In Shops.

Ridgid® Hole Saw Arbors are made of high quality materials for long lasting durability and strength. Hole Cutting Tool designed to cut holes up to 3 inch diameter into steel pipe. Multiple hole size allows use of a variety of fitting types. Integral motor and gear reduction optimizes performance and saw life in capacity range. Single-feed handle and ON/OFF switch allows for easy operation. Compact two-piece design allows use in tight quarters and difficult-to-reach locations. Unique design allows for easy mounting, transport and set up. Springloaded chain saves time and significantly aids set up and operation. Powerful 1.2HP, 11 amp motor delivers 360 RPM to quickly bore holes while optimizing hole saw life. Horizontal and vertical flats to ensure perpendicular cutting. 115V approved by CSA to CSA and UL standards. Individual arbors available in addition to the cutting tool with carrying case. Series types are R0, R1, R2, R2S and R3. Shank sizes are 7/16 in. (11MM) Hex, 1/4 in. (6MM) Round and 5/8 in. (15MM) Hex. Cutting tool measures 12.8 in. H x 11.9 in. L x 13.2 in. W. Package quantities are 1 and 6.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
DESCRIPTION SERIES SHANK SIZE FOR USE WITH PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.107.247:44