Ridgid® Hole Saws Are Ideal For A Variety Of Cutting Applications.
Ridgid® Hole Saws are made of bi-metal construction with teeth made from specially hardened type M3 high speed steel for long lasting durability and strength. Outperforms and outlasts traditional standard pitch models. Varying teeth height and gullet sizes result in much faster cutting and longer life. For wood; mild, tool and stainless steels; cast iron; brass and aluminum. Features Depth of cut: 1 1/8"" (28 mm). For use on all metals except cast iron. Available in a variety of series types and 51 sizes from 9/16 in. (14mm) to 6 in. (152mm). Package quantity is 1.
Ridgid® Hole Saws Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items