Milwaukee Cordless Metal Cutting Saws

Milwaukee Cordless Metal Cutting Saws are used for cutting a variety of metals such as uni-strut, galvanized pipe, metal studs and more. 28V high-power motor delivers 3,200 RPM and features an electric brake for quick, repetitive cutting. Large impact-resistant window provides clear line of sight. Built-in LED light provides added illumination. Metal cutting saws are available individually or as part of a kit. 5 Year Limited Warranty.


* FREE Shipping on these items

TYPE
VOLTS
MAX SPEED
COMPARE
BRAND TYPE VOLTS MAX SPEED PART NUMBER IMAGE MODEL QTY PRICE
WBB243217*
WBB455671*
WBB243215*

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.