Milwaukee Panel Saw

Milwaukee Panel Saw

Milwaukee Panel Saw Is Used For A Variety Of Cutting Applications And Environments.

Milwaukee Panel Saw is constructed with an all steel frame and square tubing, electrically welded to prevent warping or twisting, for long lasting durability and dependability. 8-1/4 in. saw cuts up to 4 foot x 8 foot sections of sheet goods to size. Unique saw offers cutting accuracy to within plus or minus 1/32 of inch and material thickness capacity up to 1-3/4 in. Innovative horizontal handle allows for convenient on/off saw operation as well as 20 amp, commercial-grade paddle switch for long life. Powerful 15 amp motor mounted on carriage that moves horizontally with minimal effort on graphite-impregnated nylon roller bearings requiring no lubrication. Also can turn 90° and fixed to make vertical cuts. Horizontal and vertical scales provide quick and accurate cuts. Cut material loaded from either left or right side and gently rolls through saw on smooth acting roller mechanism. Extension Kit, Hold Down Bar Kit, Quick Stop Gauging Kit, Dust Collecting Kit, Wheel Kit, Mid-Way Fence Kit and blades also available. Panel Saw not recommended for ripping panels larger than 4 foot x 8 foot. Extension kit accessory, 49-22-8108, recommended for cutting sheet goods over 6 ft. long. Size is 60 in. L x 70 in. H. Voltage is 120VAC. Amp is 15. Arbor size is 5/8 in.. Quantity is 1. 5 Year Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:24